Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 9199 PNEUMATIC VALVE VL-5-1/4
FESTO 9199 PNEUMATIC VALVE VL-5-1/4
VL Tiger Classic
References
festo:
VL-5-1/4
rubix:
112A7317
manufacturer :
9199
ean:
4052568008864
Technical specifications
Type
tiger classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9199 PNEUMATIC VALVE VL-5-1/4
Pneumatic valve VL-5-1/4 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=800 l/min
Technical specifications
Attributes
Logistics dimensions (L x W x H)
108
x
60
x
34
mm
Logistic Weight
282
g
Type
tiger classic
Volume flow rate
800
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.53
excl. VAT
/
Each
£
178.24
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 1002532 ANGLE SEAT VALVE
NORGREN T72T-2GA-P1N SHUT-OFF VALVE EXCELON
FESTO 536045 PNEUMATIC VALVE J-5-3/8-B-EX
AVENTICS R412006281
SMC VXA3244N-03F-B 3 PORT AIR OPERATED VALVE
NORGREN P68F-NGL-NNN P68 CNOMO SOL MTG BOTTOM PLATE
FESTO 170690 ON/OFF VALVE HEL-D-MINI
FESTO 1002549 ANGLE SEAT VALVE
FESTO 14294 PNEUMATIC VALVE VL-5-1/4-B
SMC VHS40-F06B PRESSURE RELIEF 3 PORT VALVE
SMC LVA30-03F-C4 AIR OPERATED CHEMICAL VALVE
SMC AV5000-F06-5DZ-Q SOFT START-UP VALVE
FESTO 3410684 HAND LEVER VALVE
SMC VM430-01-02S HARD STEEL ONE WAY ROLLER LEVE
FESTO 536032 PNEUMATIC VALVE VL-5-1/8-EX