Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 10165 PNEUMATIC VALVE JH-5-1/2
FESTO 10165 PNEUMATIC VALVE JH-5-1/2
JH Valve Tiger Classic
References
festo:
JH-5-1/2
rubix:
109A1331
manufacturer :
10165
ean:
4052568111663
Technical specifications
Type
JH Valve Tiger Classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 10165 PNEUMATIC VALVE JH-5-1/2
Pneumatic valve JH-5-1/2 Valve function=5/2 bistable, Type of actuation=pneumatic, Standard nominal flow rate=4500 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
Logistics dimensions (L x W x H)
205
x
100
x
60
mm
Logistic Weight
1167
g
Type
JH Valve Tiger Classic
Volume flow rate
4500
l/min
Type of coupling
G1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
321.73
excl. VAT
/
Each
£
386.08
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
NORGREN T65C1800 SHUTTLE VALVE
AVENTICS 5341120000
SMC EVM430-F01-34B MECHANICAL VALVE
AVENTICS 0820258704
FESTO 31309 PNEUMATIC VALVE VL-5/3E-1/8-B
FESTO 3515683 HAND LEVER VALVE
AVENTICS R412006279
SMC FNVB-10X0 PNEUMATIC ACTUATOR WITH BALL VALVE
SMC LVA200-02-C AIR OPERATED CHEMICAL VALVE
FESTO 9764 PNEUMATIC VALVE VL-5-1/8
NORGREN T72T-2GA-P1N SHUT-OFF VALVE EXCELON
NORGREN P68F-NGL-NNN P68 CNOMO SOL MTG BOTTOM PLATE
AVENTICS 0821000004 M5 SHUTTLE VALVE OR ELEMENT
FESTO 2949 ROLLER LEVER VALVE RS-4-1/8
FESTO 3535664 ANGLE SEAT VALVE