SMC LVA200-02-C AIR OPERATED CHEMICAL VALVE


Valve

References
smc:LVA200-02-C
rubix:2607661

Product details : SMC LVA200-02-C AIR OPERATED CHEMICAL VALVE


SMC high purity series LVA valve has three types of body materials (SUS/PPS/PFA) that can be selected based on the customers application. Special diaphragm construction insures gentle opening and closing that prevents the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, greatly increasing seal life and reducing particle formation.
•High purity chemical valve, 3 port
•Operating pressure: 0 ~ 0.5 MPa
•Fluid temperature: 0 to 100°C
•Port sizes: 1/4
•Threads: Rc, NPT

Thread Type: Rc

Strengths

•High purity chemical valve, 3 port

Technical specifications


Attributes
Logistic Weight162 g
TypeValve
Show UNSPSC/ECL@SS
£ 350.04 excl. VAT
/ Each
£ 420.05 incl. VAT
  • Delivery usually within ( 4 ) days