Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 2949 ROLLER LEVER VALVE RS-4-1/8
FESTO 2949 ROLLER LEVER VALVE RS-4-1/8
Roller lever valve
References
festo:
RS-4-1/8
rubix:
113A4694
manufacturer :
2949
ean:
4052568110253
Technical specifications
Type
Roller lever valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2949 ROLLER LEVER VALVE RS-4-1/8
Roller lever valve RS-4-1/8 Indirectly actuated. Valve function=4/2 monostable, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat, Nominal size=3,5 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
57
x
64
x
37
mm
Logistic Weight
183
g
Type
Roller lever valve
Volume flow rate
128
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
277.03
excl. VAT
/
Each
£
332.44
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC EVHS2500-F02 HAND VALVE
FESTO 3410679 HAND LEVER VALVE
CAMOZZI PANEL MOUNT FLOW CONROL VLV-BIDIRECTIONAL-FEM-FEM-3/8 2839 3/8
PARKER EXHAUST VALVE P4Q-CA16
SMC VHS20-02-X1 PRESSURE RELIEF 3 PORT VALVE
FESTO 14297 PNEUMATIC VALVE VL-5/3E-1/4-B
SMC VH431-F04 4 PORT HAND VALVE
FESTO 1302994 HAND SLIDE VALVE VBOH-32-G14
SMC AP100-02B REGULATOR VALVE
SMC VHS40-04B PRESSURE RELIEF 3-PORT VALVE
FESTO 30990 PNEUMATIC VALVE VL-5/3G-1/8-B
SMC XMA-16G-M9// STAINLESS STEEL HIGH VACUUM VALVE
FESTO 151844 PNEUMATIC VALVE VL-5/2-D-2-FR-C
SMC XLAV-25G-M9//-5LOZ-Q HIGH VACUUM ANGLE VALVE
NORGREN T60C4890 T60 AIR FUSE G1/2