Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G8FJX
GATES MEGACRIMP COUPLING 8G8FJX
JIC 37° FJX
References
gates:
8G8FJX
rubix:
117A9191
manufacturer :
7103-10820-5
ean:
5414465892301
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G8FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
129
g
Type
MEGACRIMP®
Execution
FJX
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.64
excl. VAT
/
Each
£
6.77
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1B148-8-8
PARKER PARKRIMP-FITTING 1CE46-10-5
PARKER PARKRIMP-FITTING 1D046-15-8
GATES MEGACRIMP COUPLING 8G12MJ
PARKER PARKRIMP-FITTING 1D948-6-8
PARKER PARKRIMP-FITTING 1CF48-28-12
LEGRIS BARBED FITTING 0132-08-56
PARKER PUSHLOCK-FITTINGS 3C382-15-10
GATES MEGACRIMP COUPLING 16GS25FDHORX45
PARKER PARKRIMP-FITTING 1CE48-12-6
PARKER SWIVEL HOSE ELBOW 1CF48-42-24
PARKER PARKRIMP-FITTING 11748-12-8
GATES MEGACRIMP COUPLING 12G16FJX
LEGRIS BANJO FITTING 3538 08 13
LEGRIS LF3600 BRASS FITTING 3618 10 17