LEGRIS BARBED FITTING 0132-08-56


Quick-Acting Barbed Fitting With Brass Female Compression Fitting

References
parker legris:0132 08 56
rubix:113A9417
ean:0820099116419
0132 - QUICK-ACTING BARBED FITTING WITH BRASS COM.FITTING
brand logo

Product details : LEGRIS BARBED FITTING 0132-08-56


This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.

Features/Benefits:

- Perfect for Self-Fastening NBR Hose

• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant

- Ergonomic and Time-Saving

• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary

Markets:

• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools

Applications:

• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications

Technologies:

Brass fittings for a quick connection of self-fastening hose to a female port.

Technical Characteristics:

• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)

Regulations:

• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N

Application: Pneumatics, Fluid Transmission, Packaging, Industrial Machinery, Cooling, Automotive Process, Lubrication
Body Material: Brass
Connection Thread Size: 8 mm
Division: Low Pressure Connectors Europe Division
For Fluid Type: Coolants, Compressed Air
Materials Of Construction: Brass (Nut)
Maximum Operating Pressure: 16
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Product Type: Self-Fastening Barb Connectors for NBR Hose
Quantity Per Box: 10
Shape: Self-fastening Barb Connector for Brass Compression Fitting
Specifications Met: RoHS DI: 2002/95/EC, RoHS 2011/65/EC, PED DI: 97/23/EC, REACH DI: 1907/2006, CNOMO E07.21.115N
Tube Inside Diameter: 6.3 mm
Tube Outside Diameter: 13 mm (O.D.)
Weight: 0.015

Technical specifications


Attributes
Logistic Weight15 g
Package weight160 g
Exterior tube diameter14 mm
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
  • Usually arrives within 14 working days