Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16GS16FJX90M
GATES MEGACRIMP COUPLING 16GS16FJX90M
JIC 37° FJX90M
References
gates:
16GS16FJX90M
rubix:
117A5510
manufacturer :
7347-02855-5
ean:
5412571551136
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS16FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
569
g
Type
GLOBALSPIRAL
Execution
FJX90M
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.34
excl. VAT
/
Each
£
48.41
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS 3554 TWIN BANJO BODY 3549-10-17
PARKER PARKRIMP-FITTING 1B248-10-8
LEGRIS LF3600 BRASS FITTING 3618 06 13
LEGRIS MULTICONNECTOR 3321-04-00-07
PARKER PARKRIMP-FITTING 1B248-6-8
PARKER 1CE46-15-8 [PARKER] PARKRIMP-FITTING
GATES MEGACRIMP COUPLING 20G20MJ
PARKER PARKRIMP-FITTING 1J748-6-4
PARKER PARKRIMP-FITTING 1CF46-28-16
GATES MEGACRIMP COUPLING 6G14FDHORX90
LEGRIS BANJO FITTING 3524 00 13
GATES MEGACRIMP COUPLING 10GS20FDHORX45
PARKER PARKRIMP-FITTING 13748-16-16
PARKER PARKRIMP-FITTING 19248-6-4
LEGRIS LF3600 BRASS FITTING LEGRIS-3636-08-10