Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G14FDHORX90
GATES MEGACRIMP COUPLING 6G14FDHORX90
DIN 24° FDHORX90
References
gates:
6G14FDHORX90
rubix:
117A7748
manufacturer :
7100-19622-5
ean:
5414465699825
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G14FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
120
g
Type
MEGACRIMP®
Execution
FDHORX90
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.16
excl. VAT
/
Each
£
13.39
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 12GS25FDHORX90
PARKER SWIVEL HOSE ELBOW 1CF48-42-24
GATES MEGACRIMP COUPLING 16GS16FJX90M
PARKER PARKRIMP-FITTING 10348-4-4
PARKER PUSHLOKFITTING 39182-12-10B
GATES MEGACRIMP COUPLING 12G10FJX
GATES 7100-10330-5 4G4FJISX MEGACRIMP COUPLING
GATES MEGACRIMP COUPLING 12GS25FDHORX
PARKER PARKRIMP-FITTING 1J948-8-4
LEGRIS 3MM FITTING 3218 03 09
PARKER PARKRIMP-FITTING 1CF48-28-12
PARKER PARKRIMP-FITTING 19248-8-6
LEGRIS SS FITTING 3816 06 00
PARKER PARKRIMP-FITTING 1CA46-6-4
PARKER PARKRIMP-FITTING 16848-10-12