Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6GS10MJ
GATES MEGACRIMP COUPLING 6GS10MJ
JIC 37° MJ
References
gates:
6GS10MJ
rubix:
117A6936
manufacturer :
7347-02216-5
ean:
5412571957709
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6GS10MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
250
g
Type
GLOBALSPIRAL
Execution
MJ
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.03
excl. VAT
/
Each
£
31.24
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER 1CF46-15-8 [PARKER] PARKRIMP-FITTING
PARKER PARKRIMP-FITTING 19248-6-6
LEGRIS BANJO FITTING 3527 00 13
LEGRIS 0134 62 21 COUPLING BRASS 1/2IN 19MM HOSE BARB PACK OF TWO
PARKER PARKRIMP-FITTING 1CF46-8-4
LEGRIS LF3600 BRASS FITTING 3622 08 08
PARKER 1CE48-12-5 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 16F48-16-16
GATES MEGACRIMP COUPLING 8G8FJX
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
LEGRIS 0132 14 62 QUICK ACTING BARB FITTING 14MM O/D
GATES MEGACRIMP COUPLING 4G8FDHORX45
PARKER PARKRIMP-FITTING 1CA46-10-4
PARKER PARKRIMP-FITTING 10648-6-4
LEGRIS MALE SCREW 3320-06-00-04