FESTO 540809 SOLENOID VALVE JMDH-5/2-D-1-M12D-C
JMDH standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:JMDH-5/2-D-1-M12D-C
Rubix:108A9535
Manufacturer :540809
EAN:4052568259839

Documents
Product details : FESTO 540809 SOLENOID VALVE JMDH-5/2-D-1-M12D-C
Solenoid valve JMDH-5/2-D-1-M12D-C With M12 plug Connection. Valve function=5/2 bistable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 641,56 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 119.42 excl. VAT
/ Each
£ 143.30 incl. VAT
- Delivery date on request
Contact a branch