FESTO 540818 SOLENOID VALVE JMDH-5/2-D-2-M12D-C
JMDH standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:JMDH-5/2-D-2-M12D-C
Rubix:110A9937
Manufacturer :540818
EAN:4052568259921

Documents
Product details : FESTO 540818 SOLENOID VALVE JMDH-5/2-D-2-M12D-C
Solenoid valve JMDH-5/2-D-2-M12D-C With M12 plug Connection. Valve function=5/2 bistable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 949 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 164.78 excl. VAT
/ Each
£ 197.74 incl. VAT
- Delivery date on request
Contact a branch