SMC JMGPM100TF-25 DUAL ROD CYLINDER


JMGP, Dual Rod Cylinder

References
smc:JMGPM100TF-25
rubix:393A2184
manufacturer :JMGPM100TF-25
brand logo
brand logo
Technical specifications
Cylinder stroke25 mm
TypeDual Rod Cylinder
See all Specifications

Product details : SMC JMGPM100TF-25 DUAL ROD CYLINDER


Dual rod cylinder with slide bearing. Compact and Lightweight. Bore sizes (mm): 12 ~ 100. Strokes up to 200 mm. Bumper cushion. Piping is possible in 4 directions. 3 mounting options.

Strengths

Dual rod cylinder with slide bearing. Compact and Lightweight. Bore sizes (mm): 12 ~ 100. Strokes up to 200 mm. Bumper cushion. Piping is possible in 4 directions. 3 mounting options.

Technical specifications


Attributes
Cylinder stroke25 mm
TypeDual Rod Cylinder
Min. temperature5 °C
Max. temperature60 °C
Inserted rod height119.5 mm
Show UNSPSC/ECL@SS
£ 554.48 excl. VAT
/ Each
£ 665.38 incl. VAT
  • Usually arrives within 14 working days