References
SMC:ARJ210-M5G
Rubix:265A1131
Manufacturer :ARJ210-M5G

Product details : SMC ARJ210-M5G
Miniature regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).
ARJ210, Miniature Regulator Series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x80x26 mm |
|---|---|
| Logistic Weight | 70 g |
| Type | controller |
Show UNSPSC/ECL@SS
£ 28.45 excl. VAT
/ Each
£ 34.14 incl. VAT
- Delivery usually within ( 19 ) days