SMC VG342R-5DZ-10-S1-X87 3 PORT SOLENOID VALVE

VG342-X87, Dual Residual Pressure Release Valve, 3 port Solenoid Valve, ISO13849-1

See technical informationSee documents

References

SMC:VG342R-5DZ-10-S1-X87
Rubix:392A5266
Manufacturer :VG342R-5DZ-10-S1-X87
brand logo

Technical specifications

Typevg342-x87, dual residual pressure release valve, 3 port solenoid valve, iso13849-1
Number of Ports3

Documents

Product details : SMC VG342R-5DZ-10-S1-X87 3 PORT SOLENOID VALVE


Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.

Strengths

Safety Standard ISO13849-1 for Category 3 and 4 Valve position energised/de-energised can be detected Redundancy.

Technical specifications


Attributes
Typevg342-x87, dual residual pressure release valve, 3 port solenoid valve, iso13849-1
Number of Ports3
£ 1,577.27 excl. VAT
/ Each
£ 1,892.72 incl. VAT
  • Usually arrives within 14 working days