References
SMC:LVM105R-5A-Q
Rubix:265A1489
EAN:3618035945516

Product details : SMC LVM105R-5A-Q
2/3-Port Solenoid Valve for Chemical Liquids
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
lvm100 series solenoid valve for aggressive fluids
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 53.44 excl. VAT
/ Each
£ 64.13 incl. VAT
- Delivery usually within ( 4 ) days