KARCHER FLEECE FILTER BAGS 6.904-305.0 PACK OF 10


Kärcher Intense Multilayer Filtration Vacuum Cleaner Bag

References
kärcher:6.904-305
rubix:2005217
brand logo
brand logo
Technical specifications
Typefleece filter bag
See all Specifications

Product details : KARCHER FLEECE FILTER BAGS 6.904-305.0 PACK OF 10


These Intense Multilayer Filtration vacuum cleaner bags are made of high-quality micro-fleece materials in Europe and are perfectly designed for your vacuum cleaner KÄRCHER 6.904-305. For all your high-quality and cleaning performance needs. The hygienic seal on the dust bag prevents dust escaping when removing the dust bag on being full. Close the opening with the hygienic seal before removing the bag from the vacuum cleaner and disposing of it.

Strengths

With the special multi-layer vacuum cleaner bag material, the vacuum cleaner will increase suction power even if the bag is partially filled
Moisture resistance
Bag does not tear, even if you accidentally vacuum a sharp object, nor does it break away from the cardboard when replacing a full bag with a new one
The textile material is more flexible, the bag adapts well to the size of the vacuum cleaner chamber, so you can fill it completely without losing performance

Applications

Allergy sufferers and the hygiene-conscious can breathe easy
The multi-level filtering capabilities delivered by the Intense Multilayer Filtration vacuum cleaner bags provide for high filter efficiency and air hygiene quality during vacuuming owing to their micro-fleece technologies

Technical specifications


Attributes
Typefleece filter bag
For modelkarcher 6.904-305
Show UNSPSC/ECL@SS
£ 23.92 excl. VAT
/ Each
£ 28.70 incl. VAT
  • Usually arrives within 14 working days