References
Optibelt:2-B 3700
Rubix:100A6698
Manufacturer :1999422
EAN:4014486104769





Product details : OPTIBELT BANDED V BELT 2-B 37007705
Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts
Technical specifications
Attributes
| Logistic Weight | 1968 g |
|---|---|
| Profile | 2-b |
| Interior length | 3700 mm |
| Number of ribs | 2 |
| Height | 13 mm |
| Upper width | 38.1 mm |
| RMA code | usa-standard rma/mpta |
Show UNSPSC/ECL@SS
£ 124.99 excl. VAT
/ Each
£ 149.99 incl. VAT
- Usually arrives within 14 working days
