References
Optibelt:3-B 3750
Rubix:133A8646
Manufacturer :1851956
EAN:4014486109047





Product details : OPTIBELT KRAFT BAND BELT 3-B 37507705
Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts
Technical specifications
Attributes
| Logistic Weight | 2993 g |
|---|---|
| Profile | 3-b |
| Interior length | 3750 mm |
| Number of ribs | 3 |
| Height | 13 mm |
| Upper width | 57.2 mm |
| RMA code | usa-standard rma/mpta |
Show UNSPSC/ECL@SS
£ 190.59 excl. VAT
/ Each
£ 228.71 incl. VAT
- Usually arrives within 14 working days
