SMC KBP1 FITTING FOR PIPING MODULE


KBP series coupling

References
smc:KBP1
rubix:115A3858
brand logo
brand logo
Technical specifications
TypePlug

Product details : SMC KBP1 FITTING FOR PIPING MODULE


Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module (plug)
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4

Body Size: Body Size 1

Strengths

Piping module series
Material: nylon, soft nylon, polyurethane
Tube O.D: 4, 6, 8, 10, 12, 16
Male thread: 1/8, 1/4, 3/8, 1/2
Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2

Technical specifications


Attributes
TypePlug
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
  • Delivery usually within ( 4 ) days