References
SMC:ARX21-F02
Rubix:133A9446
Manufacturer :ARX21-F02
EAN:3618035551311

Product details : SMC ARX21-F02 AIR REGULATOR
Series ARX20, piston type regulator, is compatible with a primary supply pressure of 2.0MPa and is ideal for pressure adjustment of air blowing applications. The ARX has a compact design with a width of 35mm and an overall length of 80mm. The piston operated design ensures long operating life. The ARX has an easy-to-operate adjustment handle.
Pressure Range: 1 (0.05~0.30MPa)
Thread: F (G(PF))
Port Size: 02 (1/4)
Option: None
Thread: F (G(PF))
Port Size: 02 (1/4)
Option: None
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | regulator |
Show UNSPSC/ECL@SS
£ 17.69 excl. VAT
/ Each
£ 21.23 incl. VAT
- Delivery usually within ( 4 ) days