References
SMC:KBE3-10
Rubix:118A7480
Manufacturer :KBE3-10
Product details : SMC KBE3-10 BULKHEAD FEMALE CONNECTOR
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module series
•Material: nylon, soft nylon, polyurethane
•Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
•Male thread: 1/8, 1/4, 3/8, 1/2
•Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Body Size: Body Size 3
Port Size Applicable Tube: Ø10
•Material: nylon, soft nylon, polyurethane
•Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
•Male thread: 1/8, 1/4, 3/8, 1/2
•Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Body Size: Body Size 3
Port Size Applicable Tube: Ø10
Technical specifications
Attributes
| Type | cross-through |
|---|
Show UNSPSC/ECL@SS
£ 117.70 excl. VAT
/ 10 pieces
£ 141.24 incl. VAT
- Delivery usually within ( 4 ) days
