References
SMC:KBP2
Rubix:118A6690
Manufacturer :KBP2
Product details : SMC KBP2 PLUG
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module (plug)
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
Body Size: Body Size 2
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
Body Size: Body Size 2
Strengths
Piping module series
Material: nylon, soft nylon, polyurethane
Tube O.D: 4, 6, 8, 10, 12, 16
Male thread: 1/8, 1/4, 3/8, 1/2
Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Material: nylon, soft nylon, polyurethane
Tube O.D: 4, 6, 8, 10, 12, 16
Male thread: 1/8, 1/4, 3/8, 1/2
Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Technical specifications
Attributes
| Type | coupling |
|---|
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ 10 pieces
£ 45.12 incl. VAT
- Delivery usually within ( 4 ) days
