Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 577259 SOLENOID VALVE
FESTO 577259 SOLENOID VALVE
Solenoid valve VSNC
References
festo:
VSNC-F-P53C-MD-G14-F8
rubix:
391A8737
manufacturer :
577259
ean:
4052568262426
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 577259 SOLENOID VALVE
Solenoid valve VSNC-F-P53C-MD-G14-F8 Valve function=5/3 closed, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1250 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Logistic Weight
401,06
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.81
excl. VAT
/
Each
£
75.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 565592 INSCRIPTION LABEL HOLDER
FESTO 8034564 SUB-BASE
FESTO 577261 SOLENOID VALVE
FESTO 542124 AS-I MODULE ASI-8DI-M8-3POL
FESTO 561012 SUB-BASE
FESTO 8029133 END PLATE
FESTO 561008 SUB-BASE
SMC ARJ210-M5 AIR REGULATOR
FESTO 1436343 MEMORY CARD CAMC-M-S-F10-V1
SMC KK3P-60N MALE CONN W/NUT FOR HOSE 9/6
FESTO 547398 LABEL HOLDER CPVSC1-ST-6
FESTO 575515 PNEUMATIC VALVE VUWS-L25-M52-M-G14
SMC PR10-M8(F) PROLUNGA M8 F.3POLI -CAVO 10 MT 50V AC-60V DC
FESTO 8025306 TIE ROD
FESTO 8034558 SUB-BASE