FESTO 2798071 BUS NODE CTEU-EP


CTEU fieldbus module

References
festo:CTEU-EP
rubix:131A2045
manufacturer :2798071
ean:4052568266523
brand logo
brand logo
Technical specifications
Typefieldbus module

Product details : FESTO 2798071 BUS NODE CTEU-EP


bus node CTEU-EP Dimensions W x L x H=40 mm x 91 mm x 50 mm, Fieldbus interface=2x socket, M12x1, 4-pin, D-coded, Diagnosis=(* - Communication error, * - System diagnostics, * - Undervoltage), Configuration support=EDS file, Additional functions=(* AddressConflictDetection (ACD), * - Acyclic data access via "Explicit Message", * - EtherNet/IP Quickconnect, * IP addressing via DHCP, DIL switch, fieldbus or FFT, * Integrated Switch, * - Ringtopologie (DLR), * SNMP, * Start-up parameterisation in normal text via fieldbus, * System status can be represented using process data, * Web servers)

Technical specifications


Attributes
Typefieldbus module
Show UNSPSC/ECL@SS
£ 455.37 excl. VAT
/ Each
£ 546.44 incl. VAT
  • Delivery usually within ( 2 ) days