FESTO 163282 SEPARATOR PLATE CPV18-DZP


Separator plate CPV18

References
festo:CPV18-DZP
rubix:109A0757
manufacturer :163282
ean:4052568036706
CPV18-DZP Separator plate
brand logo
Technical specifications
TypeSeparating plate
See all Specifications

Product details : FESTO 163282 SEPARATOR PLATE CPV18-DZP


Separator plate CPV18-DZP To separate two pressure zones for valve terminal CPV. Can be fitted only once per block and only between valves. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight115 g
TypeSeparating plate
Show UNSPSC/ECL@SS
£ 23.25 excl. VAT
/ Each
£ 27.90 incl. VAT
  • Delivery usually within ( 11 ) days