HELLYHAN 77570_990-C60 KENSINGTON CONS PANT BLACK W44
KENSINGTON CONSTRUCTION PANT
See technical informationSee documentsReferences
Helly Hansen:77570_990-C60
Rubix:367A2847
EAN:7040056761145
Documents
Product details : HELLYHAN 77570_990-C60 KENSINGTON CONS PANT BLACK W44
The Kensington Construction Pant is the newest addition to our great line of pants. By utilizing a highly durable but lightweight 4 way stretch main fabric you get an extremely comfortable pant that you don't want to take off even when your workday is over. The 4 way stretch fabric in combination with Stretch Cordura® as reinforcement gives the pant a modern and clean look. Reflective striping behind the knees as well as on the lower part of the pant ensures 360 degree visibility in the dark. The construction pant comes with detachable hanging pockets so you can leave them in the car hen you finish work for the day.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 60 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 142.59 excl. VAT
/ Each
£ 171.11 incl. VAT
- Usually arrives within 14 working days
Size
60

