HELLYHAN 77570_990-D92 KENSINGTON CONS PANT BLACK W35
KENSINGTON CONSTRUCTION PANT
See technical informationReferences
Helly Hansen:77570_990-D92
Rubix:367A2852
Manufacturer :77570_990-D92
EAN:7040056761213
Product details : HELLYHAN 77570_990-D92 KENSINGTON CONS PANT BLACK W35
The Kensington Construction Pant is the newest addition to our great line of pants. By utilizing a highly durable but lightweight 4 way stretch main fabric you get an extremely comfortable pant that you don't want to take off even when your workday is over. The 4 way stretch fabric in combination with Stretch Cordura® as reinforcement gives the pant a modern and clean look. Reflective striping behind the knees as well as on the lower part of the pant ensures 360 degree visibility in the dark. The construction pant comes with detachable hanging pockets so you can leave them in the car hen you finish work for the day.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 92 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 142.59 excl. VAT
/ Each
£ 171.11 incl. VAT
- Usually arrives within 14 working days
Size
92


