HELLYHAN 73233_992-M KENSINGTON INSULATED JACKET BLACK/DARK ORANGE M


Kensington Insulated Jacket

References
helly hansen:73233_992-M
rubix:366A9210
ean:7040058766391
brand logo
brand logo
Technical specifications
Colourblack
Sizem
Main materialelastane
See all Specifications

Product details : HELLYHAN 73233_992-M KENSINGTON INSULATED JACKET BLACK/DARK ORANGE M


EN 14058:2017 body insulation Class 1.
EN 14058:2017 air permeability Class 2.
Softshell fabric in selected earias.
No shoulder seams.
High collar for comfort.
Brushed fleece inside collar.
YKK front zipper with chin protector.
Chest pocket with YKK zipper.
Hand pockets with YKK zipper.
Inside stash pockets.
Articulated sleeves for optimal mobility.
Adjustable cuffs.
Adjustable hem with elastic drawcord inside hand pocket.
Embellishment zipper.
Extended back for improved comfort.
Reflective details.

Technical specifications


Attributes
Colourblack
Sizem
Main materialelastane
Secondary colourorange
Materialelastane / polyamide
Show UNSPSC/ECL@SS
£ 127.83 excl. VAT
/ Each
£ 153.40 incl. VAT
  • Usually arrives within 14 working days