HELLYHAN 72250_930-XL KENSINGTON KNIT FLEECE JACKET MID GREY XL
KENSINGTON KNIT FLEECE JACKET
See technical informationReferences
Helly Hansen:72250_930-XL
Rubix:367A5365
Manufacturer :72250_930-XL
EAN:7040056955667
Product details : HELLYHAN 72250_930-XL KENSINGTON KNIT FLEECE JACKET MID GREY XL
Kensington Knitted Fleece Jacket uses Polartec® Recycled fleece to minimize the environmental impact. The knitted structure gives the fleece a unique look and feel while the design is speaking the modern and contemporary language that the Kensington concept is known for. Polartec® Recycled fleece. No shoulder seams. High collar for comfort. Double layer fabric in collar. Half zip with YKK® zipper and chin protector. Hand pockets with YKK® zipper.
EN 14058 Class 1
EN 14058 Class 1
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 93.42 excl. VAT
/ Each
£ 112.10 incl. VAT
- Usually arrives within 14 working days


