HELLYHAN 79242_481-3XL EVO LONGSLEEVE CAMO 3XL
KENSINGTON LONGSLEEVE
See technical informationSee documentsReferences
Helly Hansen:79242_481-3XL
Rubix:367A5418
Manufacturer :79242_481-3XL
EAN:7040056077161

Documents
Product details : HELLYHAN 79242_481-3XL EVO LONGSLEEVE CAMO 3XL
Main fabric: 92%Cotton, 8% Elastane, 220 g.
When comfort is key there is nothing that beats the Kensington Collection. The longsleeve is a lightweight and super comfortable alternative when it's too cold for a t-shirt but too warm for a sweater
When comfort is key there is nothing that beats the Kensington Collection. The longsleeve is a lightweight and super comfortable alternative when it's too cold for a t-shirt but too warm for a sweater
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 92%cotton, 8% elastane |
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
- Usually arrives within 14 working days
