HELLYHAN 79241_930-3XL EVO POLO GREY MELANGE 3XL
KENSINGTON POLO
See technical informationSee documentsReferences
Helly Hansen:79241_930-3XL
Rubix:242A5259
EAN:7040056069104

Documents
Product details : HELLYHAN 79241_930-3XL EVO POLO GREY MELANGE 3XL
Main fabric: 92%Cotton, 8% Elastane, 220 g.
When comfort meets style - the Kensington Polo is a lightweight jersey polo with very nice details that makes you stick out from the crowd
When comfort meets style - the Kensington Polo is a lightweight jersey polo with very nice details that makes you stick out from the crowd
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 92%cotton, 8% elastane |
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ Each
£ 34.30 incl. VAT
- Usually arrives within 14 working days
