References
Helly Hansen:77574_990-D104
Rubix:242A5188
Manufacturer :77574_990-D104
EAN:7040056761695
Product details : HELLYHAN 77574_990-D104 KENSINGTON PANT BLACK W40
The Kensington Service Pant might just be the most comfortable service pant in the market. Light weight & durable 4 way stretch fabric from top to bottom makes this pantfeel like a sweat pant but perform like a workwear pant. One cargo pocket with good volume to keep your belongings save & refl ective details to keep you safe while working inlow light environments
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 104 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 123.13 excl. VAT
/ Each
£ 147.76 incl. VAT
- Usually arrives within 14 working days
Colour
Size
104



