HELLYHAN 77580_789-C50 KENSINGTON SHORTS HH Sandy/Ebony W36
KENSINGTON SERVICE SHORTS SAND / EBONY
See technical informationSee documentsReferences
Helly Hansen:77580_789-C50
Rubix:367A5391
Manufacturer :77580_789-C50
EAN:7040057076446






Documents
Product details : HELLYHAN 77580_789-C50 KENSINGTON SHORTS HH Sandy/Ebony W36
4-way stretch fabric. Lightweight fabric. Broad center back belt loop for extra stability and strength. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with YKK® zipper, fastener closure and built in mobile pocket. ID card loop. Reflective details
Technical specifications
Attributes
| Colour | beige |
|---|---|
| Size | 50 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 94% polyamide, 6% elastane |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
