References
Helly Hansen:79246-481-M
Rubix:367A5431
EAN:7040056077109



Documents
Product details : HELLYHAN 79246_481-M EVO T-SHIRT CAMO M
Main fabric: 92%Cotton, 8% Elastane, 220 g.
When comfort is key there is nothing that beats the Kensington Collection. The combination of cotton and elastan ensures you are comfortable throughout your workday no matter what
When comfort is key there is nothing that beats the Kensington Collection. The combination of cotton and elastan ensures you are comfortable throughout your workday no matter what
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 92%cotton, 8% elastane |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Usually arrives within 14 working days
