HELLYHAN 71345_991-2XL KENSINGTON WINTER JACKET BLACK 2XL
KENSINGTON WINTER JACKET
See technical informationSee documentsReferences
Helly Hansen:71345_990-2XL
Rubix:242A6175
Manufacturer :71345_990-2XL
EAN:7040058403777




Documents
Product details : HELLYHAN 71345_991-2XL KENSINGTON WINTER JACKET BLACK 2XL
Warm up without feeling weighed down, our proprietary LifaLoft™ insulation is lighter & warmer than standard insulation. The Kensington Winter Jacket features both the LifaLoft™ technology & Black Eco Insulation from Primaloft® for when you need to stay warm for long hours in cold conditions. The Helly Tech® Professional membrane allows the jacket to stay waterproof & breathable, with articulated sleeves, detachable hood & adjustments on the cuffs to create the perfect fit.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 187.16 excl. VAT
/ Each
£ 224.59 incl. VAT
- Usually arrives within 14 working days
