GREENBROOK ELECTRICAL T17B-C TIMER PLUG IN ELECTRONIC (H)123 MM X (W)6
Kingshield
See technical informationSee documentsReferences
GreenBrook:T17B-C
Rubix:234A6590

Documents
Product details : GREENBROOK ELECTRICAL T17B-C TIMER PLUG IN ELECTRONIC (H)123 MM X (W)6
Timer Plug In Electronic (H)123 mm x (W)64 mm x (D)53 mm
Technical specifications
Attributes
| Type | plug-in timer |
|---|---|
| Voltage | 230 V |
| Colour | white |
Show UNSPSC/ECL@SS
£ 20.77 excl. VAT
/ Each
£ 24.92 incl. VAT
- Delivery usually within ( 3 ) days
