SMC IZN10E-01P06-X367 IZN10E IONIZER NOZZLE TYPE

Static Control - IZN10E, Ionizer, Nozzle Type

See technical informationSee documents
References
SMC:IZN10E-01P06-X367
Rubix:247A5649
Manufacturer :01708412
brand logo
Technical specifications
Typenozzle type ionizer
See all Specifications
Documents

Product details : SMC IZN10E-01P06-X367 IZN10E IONIZER NOZZLE TYPE


The IZN10E is SMC's nozzle ionizer.  The nozzle ionizer emits an air-assisted cone of static eliminating ions for focused targets 2 inches or smaller, up to 20 inches away.  The nozzle can be used with an optional sensor and monitor to suspend emission when static elimination is complete, or when the target is not present.  Available with a high flow or enery saving nozzle, or female threads to attach an accessory.  The cartridge can be removed without tools for needle cleaning or replacement.  Slim, compact design is suitable for installation in tight spaces.

Technical specifications


Attributes
Typenozzle type ionizer
Voltage24 V
Materialabs/stainless steel (housing);stainless steel (nozzle);tungsten (emitter)
Colourgrey
Show UNSPSC/ECL@SS
£ 553.56 excl. VAT
/ Each
£ 664.27 incl. VAT
  • Delivery usually within ( 26 ) days