HAGER WMP4EU 4 MODULE EURO EUROMODULES (H)85 MM X (W)145 MM
Sollysta
See technical informationSee documentsReferences
Hager:WMP4EU
Rubix:234A8494

Documents
Product details : HAGER WMP4EU 4 MODULE EURO EUROMODULES (H)85 MM X (W)145 MM
4 Module Euro Euromodules (H)85 mm x (W)145 mm
Technical specifications
Attributes
| Type | euro style accomodation plate module |
|---|---|
| Material | duroplastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- Delivery usually within ( 3 ) days
