References
Festo:EAMM-A-D60-87A
Rubix:390A9820
Manufacturer :543162
EAN:4052568181451

Documents
Product details : FESTO 543162 AXIAL KIT
Axial kit EAMM-A-D60-87A Size=63, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D60-87A 543162
Technical specifications
Attributes
| Logistic Weight | 1035,67 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 310.90 excl. VAT
/ Each
£ 373.08 incl. VAT
- Delivery usually within ( 2 ) days