References
Festo:SLG-S-18-200
Rubix:117A0580
Manufacturer :525695
EAN:4052568161996

Documents
Product details : FESTO 525695 PROFILE STRIP SLG-S-18-200
Mounting rail SLG-S-18-200 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=336 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 349,6 g |
|---|---|
| Type | profile rail for slg and dgc linear drives, |
Show UNSPSC/ECL@SS
£ 107.18 excl. VAT
/ Each
£ 128.62 incl. VAT
- Delivery usually within ( 16 ) days