References
Festo:EAMM-A-K62-80G
Rubix:390A9843
Manufacturer :557992
EAN:4052568204358

Documents
Product details : FESTO 557992 AXIAL KIT
Axial kit EAMM-A-K62-80G Size=120, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-K62-80G 557992
Technical specifications
Attributes
| Logistic Weight | 910,5 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 349.64 excl. VAT
/ Each
£ 419.57 incl. VAT
- Delivery usually within ( 6 ) days