References
Festo:EAMF-A-77A-140A
Rubix:390A9598
Manufacturer :1593636
EAN:4052568243128

Documents
Product details : FESTO 1593636 MOTOR FLANGE
Motor flange EAMF-A-77A-140A Size=77, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-77A-140A 1593636
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 113.62 excl. VAT
/ Each
£ 136.34 incl. VAT
- Delivery usually within ( 6 ) days