References
Festo:EAMM-A-L62-80G
Rubix:390A9936
Manufacturer :557989
EAN:4052568204327

Documents
Product details : FESTO 557989 AXIAL KIT
Axial kit EAMM-A-L62-80G Size=120, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-L62-80G 557989
Technical specifications
Attributes
| Logistic Weight | 1777 g |
|---|---|
| Type | eamm axial kit |
Show UNSPSC/ECL@SS
£ 306.93 excl. VAT
/ Each
£ 368.32 incl. VAT
- Usually arrives within 14 working days