FESTO 161814 FLANGE MOUNTING FZF-32


FZF flange mounting

References
festo:FZF-32
rubix:116A9943
manufacturer :161814
ean:4052568071998
FZF-32 Flange mounting
brand logo
Technical specifications
Typeflange mounting
See all Specifications

Product details : FESTO 161814 FLANGE MOUNTING FZF-32


Flange Mounting FZF-32 For cylinder DZF. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=68 g, Material information, Mounting=Wrought Aluminium alloy

Technical specifications


Attributes
Logistic Weight77,8Ā g
Typeflange mounting
Show UNSPSC/ECL@SS
Ā£ 36.23 excl. VAT
/ Each
Ā£ 43.48 incl. VAT
  • Delivery usually within ( 2 ) days