References
SMC:YA-10
Rubix:117A7169
Manufacturer :YA-10

Documents
Product details : SMC YA-10 FLOATING JOINT
B Type Mounting Bracket
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x100x31 mm |
|---|---|
| Logistic Weight | 338 g |
| Type | seal |
Show UNSPSC/ECL@SS
£ 22.31 excl. VAT
/ Each
£ 26.77 incl. VAT
- Delivery usually within ( 4 ) days