References
Festo:EAMM-U-50-D32-42A-78
Rubix:391A0300
Manufacturer :1201607
EAN:4052568228392

Documents
Product details : FESTO 1201607 PARALLEL KIT
Parallel kit EAMM-U-50-D32-42A-78 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-50-D32-42A-78 1201607
Technical specifications
Attributes
| Logistic Weight | 730,55 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 398.75 excl. VAT
/ Each
£ 478.50 incl. VAT
- Delivery usually within ( 2 ) days