References
Festo:CRHNC-125
Rubix:117A7847
Manufacturer :176943
EAN:4052568143848

Documents
Product details : FESTO 176943 FOOT MOUNTING CRHNC-125
Foot Mounting CRHNC-125 Corrosion resistant. Size=125, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4
Technical specifications
Attributes
| Logistic Weight | 1813 g |
|---|---|
| Type | foot mounting crhnc-125 |
Show UNSPSC/ECL@SS
£ 253.65 excl. VAT
/ Each
£ 304.38 incl. VAT
- Delivery usually within ( 2 ) days