FESTO 2802441 PARALLEL KIT

Kit

See technical informationSee documents

References

Festo:EAMM-U-86-D40-80P-102
Rubix:391A0394
Manufacturer :2802441
EAN:4052568266622
EAMM-U-86-D40-80P-102 Parallel kit

Technical specifications

Typeparallel kit eamm
See all Specifications

Documents

Product details : FESTO 2802441 PARALLEL KIT


Parallel kit EAMM-U-86-D40-80P-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-86-D40-80P-102 2802441

Technical specifications


Attributes
Logistic Weight2414 g
Typeparallel kit eamm
£ 667.51 excl. VAT
/ Each
£ 801.01 incl. VAT
  • Delivery usually within ( 2 ) days