FESTO 537266 MULTI-POSITION KIT DPNA-25

Multi-Position Kit

See technical informationSee documents

References

Festo:DPNA-25
Rubix:117A8790
Manufacturer :537266
EAN:4052568088125
DPNA-25 Multi-position kit

Technical specifications

Typemulti position kit
See all Specifications

Documents

Product details : FESTO 537266 MULTI-POSITION KIT DPNA-25


Multi-Position kit DPNA-100 For ADN compact cylinders Size=100, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)

Technical specifications


Attributes
Logistic Weight57,75 g
Typemulti position kit
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
  • Delivery usually within ( 16 ) days