FESTO 1217543 PARALLEL KIT

Kit

See technical informationSee documents

References

Festo:EAMM-U-86-S62-70A-177
Rubix:391A0462
Manufacturer :1217543
EAN:4052568228828
EAMM-U-86-S62-70A-177 Parallel kit

Technical specifications

Typeparallel kit eamm
See all Specifications

Documents

Product details : FESTO 1217543 PARALLEL KIT


Parallel kit EAMM-U-86-S62-70A-177 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-86-S62-70A-177 1217543

Technical specifications


Attributes
Logistic Weight3439,06 g
Typeparallel kit eamm
£ 585.36 excl. VAT
/ Each
£ 702.43 incl. VAT
  • Delivery usually within ( 6 ) days